Quiktron (Legrand) 576-120-035 Value Series Cat 6 Booted Patch Cord, 35 FT, Green | Graybar Store
     
Quiktron (Legrand) - Value Series Cat 6 Booted Patch Cord, 35 FT, Green - 576-120-035
+ / - Hover over image to Zoom
Other Views

    Value Series Cat 6 Booted Patch Cord, 35 FT, Green

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 576-120-035
    SKU: 25435476
    $11.86
    Checking Pricing
         
    Color:Green
    Length:35 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 576-120-035
    • Color Green
    • Category Cat 6
    • Length 35 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Patch Cord, Length: 35 ft, RJ45, Green, Category: Cat 6