Belden C601109004 CAT6+ Patch Cord, Bonded-Pair, 4 FT, White | Graybar Store
     
Belden - CAT6+ Patch Cord, Bonded-Pair, 4 FT, White - C601109004
+ / - Hover over image to Zoom
Other Views

    CAT6+ Patch Cord, Bonded-Pair, 4 FT, White

    Manufacturer: Belden
    Manufacturer #: C601109004
    SKU: 25195292
    $12.42
    Checking Pricing
         
    Color:White
    Length:4 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C601109004
    • Color White
    • Category Cat 6+
    • UNSPSC 43223303
    • Length 4 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6+ white bonded-pair patch cord - 4 ft.
    • Meets or exceeds Category 6 specifications
    • 24 AWG Solid, CMR
    • Bonded-Pair