Panduit UTPSP14GYY TX6™ PLUS UTP Patch Cords, 14 FT, Grey | Graybar Store
     
Panduit - TX6™ PLUS UTP Patch Cords, 14 FT, Grey - UTPSP14GYY
+ / - Hover over image to Zoom
Other Views

    TX6™ PLUS UTP Patch Cords, 14 FT, Grey

    Manufacturer: Panduit
    Manufacturer #: UTPSP14GYY
    SKU: 25093186
    $14.90
    Checking Pricing
         
    Color:Grey
    Length (Feet):14.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UTPSP14GYY
    • Color Grey
    • Category Cat 6
    • Length (Feet) 14.0
    • UNSPSC 43223301
    • ECCN EAR99
    Product Overview:
    UTPSP Patch Cord, Length: 14 ft, RJ45, Grey, Category: Cat 6