Cable Exchange CAX-C5E-BLU-BT-14FT Patch Cable Cat 5e, 14 FT, Blue | Graybar Store
     
Cable Exchange - Patch Cable Cat 5e, 14 FT, Blue - CAX-C5E-BLU-BT-14FT
+ / - Hover over image to Zoom
Other Views

    Patch Cable Cat 5e, 14 FT, Blue

    Manufacturer: Cable Exchange
    Manufacturer #: CAX-C5E-BLU-BT-14FT
    SKU: 25654158
    $5.20
    Checking Pricing
         
    Color:Blue
    Length:14 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CAX-C5E-BLU-BT-14FT
    • Color Blue
    • Category Cat 5e
    • UNSPSC 43223303
    • Length 14 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Patch Cable, Length: 14 ft, RJ45, Blue, Category: Cat 5e