Burndy PAT46LWSLI Patriot Battery Actuated Hydraulic Crimping Tool, 15-Ton, C-Head, P Dies, 3.0Ah Li-Ion Batteries | Graybar Store
     
Burndy - Patriot Battery Actuated Hydraulic Crimping Tool, 15-Ton, C-Head, P Dies, 3.0Ah Li-Ion Batteries - PAT46LWSLI
+ / - Hover over image to Zoom
Other Views

    Patriot Battery Actuated Hydraulic Crimping Tool, 15-Ton, C-Head, P Dies, 3.0Ah Li-Ion Batteries

    Manufacturer: Burndy
    Manufacturer #: PAT46LWSLI
    SKU: 25797172
    $6,531.31
    Checking Pricing
         
    Operating Force:15 Ton
    Power Source:18V Li-Ion Battery
    Standard:RoHS Non Compatible
    Capacity:P Dies
    Product Includes:3.0Ah Battery
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PAT46LWSLI
    • Application To terminate terminals and splices
    • Type Battery Actuated Hydraulic
    • UNSPSC 27112750
    • Brand PATRIOT®
    • Capacity P Dies
    • Power Source 18V Li-Ion Battery
    • Product Includes 3.0Ah Battery
    • Operating Force 15 Ton
    • Handle Type Ergonomic Grip
    • Standard RoHS Non Compatible
    • SKU Spec Sheet
      PAT46LWSLI Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Battery Actuated Hydraulic Crimping Tool, Crimp Force: 15 Ton, Operating Voltage: 18 V DC
    2 in jaw opening, Used with P dies, U dies with PUADP-1 adapter (sold separately), Scoop style C-head with 355 DEG head rotation, Overmolded, ergonomic handle, Improved ergonomic balance, Includes 2 batteries, charger, and polymer carrying case

    Capacity
    • Copper - #8 AWG Str. - 1500 kcmil: Code Cable, Navy Cable, Flexible, Extra Flexible 1/2 to 1 inch Ground Rods
    • Terminals, grounding: to 500 kcmil; YGA, YGHA, YGF
    • Terminals, uninsulated: #8 - 1500 kcmil; YA, YA-2N, YA-L, YA-LB, YA-TC, YA-2LN, YAB-4N, YAV-L, YAV-RS, YA-TC-FX
    • Terminals, insulated: #8 - 2/0; YAEV-L, YAEV-H, YAEV-RS, YAEV-RH
    • Splices: #8 - 1500 kcmil; YS, YS-T, YS-L, YS-LB, YST, YSP-T, YGS, YGHS
    • Taps: #14 - 1000 kcmil; YH, YCHC to 4/0 AWG; YC-C
    • Taps, grounding: to 500 kcmil; YGHC-C, YGHP-C, YGHR-C
    • Aluminum - #8 AWG - 1250 kcmil Code Cables
    • Terminals: YA-A, AYP, AYPO
    • Splices: YS-A, YS-AT, YRB
    • Taps: YFD, YFN, YFO, YFR