Pass and Seymour (Legrand) L620-C Pass & Seymour Turnlok® 20A 250V 2P3W Locking Connector Body, Black and White | Graybar Store
     
Pass and Seymour (Legrand) - Pass & Seymour Turnlok® 20A 250V 2P3W Locking Connector Body, Black and White - L620-C
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour Turnlok® 20A 250V 2P3W Locking Connector Body, Black and White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: L620-C
    SKU: 88208001
    $54.45
    Checking Pricing
         
    NEMA Rating:NEMA L6-20R
    Amperage:20A
    Voltage Rating:250V
    Color:Black/White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # L620-C
    • Color Black/White
    • Amperage 20A
    • UNSPSC 39121403
    • Grade Industrial Specification
    • Materials Nylon
    • NEMA Rating NEMA L6-20R
    • Series Turnlok
    • Voltage Rating 250V
    • SKU Spec Sheet
      L620-C Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Turnlok® black and white nylon 20A 250V 2P3W NEMA L6-20R connector for 0.225 to 1.150 in. dia. cord.