Pass and Seymour (Legrand) 8300-I Pass & Seymour 20A Extra Heavy Duty Hospital Grade Receptacle, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Pass & Seymour 20A Extra Heavy Duty Hospital Grade Receptacle, Ivory - 8300-I
+ / - Hover over image to Zoom
Other Views

    Pass & Seymour 20A Extra Heavy Duty Hospital Grade Receptacle, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 8300-I
    SKU: 96039282
    $24.68
    Checking Pricing
         
    Amperage:20A
    Color:Ivory
    Voltage Rating:125
    NEMA Rating:NEMA 5-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 8300-I
    • Color Ivory
    • Amperage 20A
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Ivory 20A 125V extra heavy duty hospital grade receptacle.
    • One-Piece Nickel-Plated Brass Mounting Strap With Integral Ground
    • Strap Tabs Wrap Around and Lock Down on Face to Prevent Strap From separating From Face and Back Body
    • Exclusive Patented Feature, Circuit Label on Face Allows Permanent Circuit Identification
    • Easily Accessed Break-Off Line Contact Connecting Tab For Fast, Easy Split-Circuit Wiring
    • Impact-Resistant Nylon Face and Back Body
    • Auto-Ground Clip Assures Positive Ground
    • Exclusive Patented Feature, External Screw-Pressure-Plate Back Wire Clamp on Ground Terminal For Faster, Easier Installation