B-Line (Eaton) B2038ZN Parallel Pipe Clamp | Graybar Store
B-Line (Eaton) - Parallel Pipe Clamp - B2038ZN
+ / - Hover over image to Zoom
Other Views

    Parallel Pipe Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2038ZN
    SKU: 88035336
    $13.08
    Checking Pricing
         
    Additional Features:Combination Recess Hex Head Machine Screw; Square Nut
    Color / Finish:PRE-GALVANIZED
    Jaw Capacity (Inches):2-1/8
    Brand or Series:B2000
    Rod Size (Inches):5/16-18
    Fitting Type:Conduit Clamp
    Material Finish:Zinc-Plated
    Size:2-1/8 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2038ZN
    • Size 2-1/8 In
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Pipe Clamp
    • UNSPSC 39121311
    • Additional Features Combination Recess Hex Head Machine Screw; Square Nut
    • Brand or Series B2000
    • Color / Finish PRE-GALVANIZED
    • Conduit Type Pipe
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 2-1/8
    • Material Finish Zinc-Plated
    • Materials 12 Gauge Low Carbon Steel
    • Mounting Channel
    • Rod Size (Inches) 5/16-18
    • SKU Spec Sheet
      B2038ZN Specification Sheet
      B2038ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 1/8-IN. - O.D. PIPE AND CONDUIT CLAMP, 2 1/8-IN. OD, ZINC PLATED
    Includes Combination Recess Hex Head Machine Screw and Square Nut