Thomas and Betts Blackburn K1 Parallel Groove Connector, K1 | Graybar Store
Thomas and Betts Blackburn - Parallel Groove Connector, K1 - K1
+ / - Hover over image to Zoom
Other Views

    Parallel Groove Connector, K1

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: K1
    SKU: 88034239
    $6.35
    Checking Pricing
         
    Material:Copper
    Wire Size:8 AWG Sol to 1/0 ACSR, 8 AWG Sol to 2/0 Str
    No. of Ports:0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # K1
    • No. of Ports 0
    • UNSPSC 39121408
    • Wire Size 8 AWG Sol to 1/0 ACSR, 8 AWG Sol to 2/0 Str
    Product Overview:
    Copper Type K jumper clamp for wire range 8 AWG solid to 1/0 ACSR and 8 AWG solid to 2/0 stranded, clamp plated in one groove.
    • Cast of high-strength copper alloy
    • Furnished with silicon bronze hex washer head bolt
    • Parallel groove design
    • No need to remove the bolt