GE Lighting PAR38 Compact Fluorescent Lamp, Reflector, Medium Screw (E26) Base | Graybar Store
     
GE Lighting - PAR38 Compact Fluorescent Lamp, Reflector, Medium Screw (E26) Base
+ / - Hover over image to Zoom
Other Views

    PAR38 Compact Fluorescent Lamp, Reflector, Medium Screw (E26) Base

    Manufacturer: GE Lighting
    Items sold in feet or each.
         

    Self-ballasted reflector PAR38 compact fluorescent lamp with medium screw (E26) base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw (E26)
    • Bulb Shape PAR38
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    CRI
    Initial/Mean Lumens
    Length
    Voltage Rating
    Price
    FLE26/2/PAR38/XL
    25052252
    2700
    1300
    10000
    26
    80895
    82
    1300/1040
    5.5 in.
    120V
    $19.23 / Ea
    SKU
    25052252
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    1300
    Packaging
    Rated Life (Hour)
    10000
    Wattage
    26
    Alternate Manufacturer Part No.
    80895
    CRI
    82
    Initial/Mean Lumens
    1300/1040
    Length
    5.5 in.
    Voltage Rating
    120V
    $19.23 / Ea
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE24/2PAR38FLCD
    25358906
    2700
    1185
    3 per Case
    10000
    23
    78964
    82
    1185/950
    5.4 in.
    120V
    $17.93 / EA
    SKU
    25358906
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    1185
    Packaging
    3 per Case
    Rated Life (Hour)
    10000
    Wattage
    23
    Alternate Manufacturer Part No.
    78964
    CRI
    82
    Initial/Mean Lumens
    1185/950
    Length
    5.4 in.
    Voltage Rating
    120V
    $17.93 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock