GE Lighting 60PARH1500SP10TP 62703-Halogen Lamp, PAR38, Medium Skirt Base, 120V, 60W, Floodlight | Graybar Store
     
GE Lighting - 62703-Halogen Lamp, PAR38, Medium Skirt Base, 120V, 60W, Floodlight - 60PARH1500SP10TP
+ / - Hover over image to Zoom
Other Views

    62703-Halogen Lamp, PAR38, Medium Skirt Base, 120V, 60W, Floodlight

    Manufacturer: GE Lighting
    Manufacturer #: 60PARH1500SP10TP
    SKU: 25438069
    $11.57
    Checking Pricing
         
    Wattage:60
    Rated Life (Hour):1500
    Initial Lumens:1070
    Color Temperature (Kelvin):2900
    Alternate Manufacturer Part No.:62703
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 60PARH1500SP10TP
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 62703
    • Base Type Medium
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2900
    • Initial Lumens 1070
    • Rated Life (Hour) 1500
    • Wattage 60
    • Voltage Rating 120V
    • SKU Spec Sheet
      60PARH1500SP10TP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GE energy-efficient halogen 60 watt PAR38 spotlight 1-pack