3M Paper Tape 200 | Graybar Store
3M - Paper Tape 200
+ / - Hover over image to Zoom
Other Views

    Paper Tape 200

    Manufacturer: 3M
         

    3M™ Paper Tape 200 is a utility purpose paper tape for holding, bundling, sealing, non-critical masking and a vast number of other jobs where a pressure-sensitive tape is needed.

    • Manufacturer 3M
    • Temperature Rating 93°C
    • Thickness 4.4 mil
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Material
    Price
    200-24MM
    97114365
    Tan
    0.94 in W x 60.14 yd L
    Crepe Paper (Backing Material‎)
    $3.28 / EA
    SKU
    97114365
    Color
    Tan
    Dimensions
    0.94 in W x 60.14 yd L
    Material
    Crepe Paper (Backing Material‎)
    $3.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    200-36MM
    97114366
    Tan
    1.41 in W x 60.14 yd L
    Crepe Paper (Backing Material‎)
    $4.92 / EA
    SKU
    97114366
    Color
    Tan
    Dimensions
    1.41 in W x 60.14 yd L
    Material
    Crepe Paper (Backing Material‎)
    $4.92 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock