Square D (Schneider Electric) HCM50914 Panelboard Interior | Graybar Store
Square D (Schneider Electric) - Panelboard Interior - HCM50914
+ / - Hover over image to Zoom
Other Views

    Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCM50914
    SKU: 88240794
    $4,329.02
    Checking Pricing
         
    Mains:Lug
    Amps:400A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCM50914
    • UNSPSC 39121112
    • Amps 400A
    • Mains Lug
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    I-Line™ Panelboard Interior, Amps: 400 A, Mains: Lug