Square D (Schneider Electric) HCP50868 Panelboard Interior | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Square D (Schneider Electric) - Panelboard Interior - HCP50868
+ / - Hover over image to Zoom
Other Views

    Panelboard Interior

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HCP50868
    SKU: 22093795
    $7,246.16
    Checking Pricing
         
    Mains:Lug
    Amps:800A
    Accomodates:5PL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HCP50868
    • UNSPSC 39121112
    • Accomodates 5PL
    • Amps 800A
    Product Overview:
    I-Line™ Panelboard Interior, Amps: 800 A, Mains: Lug, Accomodates: 5PL