Pentair Hoffman Perforated Panel, Steel, Medium Type 1 Panel Enclosure | Graybar Store
     
Pentair Hoffman - Perforated Panel, Steel, Medium Type 1 Panel Enclosure
+ / - Hover over image to Zoom
Other Views

    Perforated Panel, Steel, Medium Type 1 Panel Enclosure

    Manufacturer: Pentair Hoffman
         

    Panels are used medium type 1 enclosures. Panel mounting hardware is furnished with all enclosures that accept these panels.

    • Manufacturer Pentair Hoffman
    • Type Perforated Panels
    • NEMA Ratings NEMA 1/3R
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Use With
    Width (Inches)
    Material
    Price
    A24N20MPP
    22000356
    21 in.
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    18.5 in.
    Steel
    $38.66 / EA
    SKU
    22000356
    Height (Inches)
    21 in.
    Use With
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    18.5 in.
    Material
    Steel
    $38.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    A18N18MPP
    22000350
    15 in.
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    16.5 in.
    Steel
    $33.17 / EA
    SKU
    22000350
    Height (Inches)
    15 in.
    Use With
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    16.5 in.
    Material
    Steel
    $33.17 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    A24N24MPP
    22000357
    21 in.
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    22.5 in.
    Steel
    $72.78 / EA
    SKU
    22000357
    Height (Inches)
    21 in.
    Use With
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    22.5 in.
    Material
    Steel
    $72.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    A20N20MPP
    22000355
    17 in.
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    18.5 in.
    Steel
    $37.13 / EA
    SKU
    22000355
    Height (Inches)
    17 in.
    Use With
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    18.5 in.
    Material
    Steel
    $37.13 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    A30N30MPP
    22000361
    26 in.
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    28.5 in.
    Steel
    $141.74 / EA
    SKU
    22000361
    Height (Inches)
    26 in.
    Use With
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    28.5 in.
    Material
    Steel
    $141.74 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    A36N24MPP
    22000360
    32 in.
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    22.5 in.
    Steel
    $99.06 / EA
    SKU
    22000360
    Height (Inches)
    32 in.
    Use With
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    22.5 in.
    Material
    Steel
    $99.06 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    A30N24MPP
    22000359
    26 in.
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    22.5 in.
    Steel
    $96.52 / EA
    SKU
    22000359
    Height (Inches)
    26 in.
    Use With
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    22.5 in.
    Material
    Steel
    $96.52 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    A20N16MPP
    22000352
    17 in.
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    14.5 in.
    Steel
    $25.26 / EA
    SKU
    22000352
    Height (Inches)
    17 in.
    Use With
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    14.5 in.
    Material
    Steel
    $25.26 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    A16N16MPP
    22000351
    13 in.
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    14.5 in.
    Steel
    $20.54 / EA
    SKU
    22000351
    Height (Inches)
    13 in.
    Use With
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    14.5 in.
    Material
    Steel
    $20.54 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    A36N30MPP
    22000362
    32 in.
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    26.5 in.
    Steel
    $142.83 / EA
    SKU
    22000362
    Height (Inches)
    32 in.
    Use With
    Medium Type 1 Panel Enclosures; Small Type 3R Boxes
    Width (Inches)
    26.5 in.
    Material
    Steel
    $142.83 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock