Ericson Panel-Mount GFCI Module | Graybar Store
     
Ericson - Panel-Mount GFCI Module
+ / - Hover over image to Zoom
Other Views

    Panel-Mount GFCI Module

    Manufacturer: Ericson
         

    Although receptacle GFCIs appear to provide full protection, they do not protect against open-neutral hazards. Ericson's panel-mount GFCIs DO protect against open neutral hazards, which is why they meet UL, NEC and OSHA requirements.

    • UL and cUL Listed to UL943 - 2003
    • Quick and Easy Field Installation Into Temporary Panels and Workboxes
    • Compact and Portable, This Unit is Easy to Use, Store and Transport
    • Works on Two or Three Wire Circuits
    • Meets OSHA Construction Site Requirements
    • Fast Response Trip Time; Less Than 0.25 Seconds
    • Molded Polycarbonate Enclosure is Corrosion and Impact Resistant, and Stands Up to the Toughest Jobsite Conditions
    • Manual and Automatic Power-Up Models Available
    • Test and Reset Buttons Are Clearly Marked For Easy Identification and Each is Protected From Accidental Activation
    • High Intensity NEON Indicator Lamp Glows Bright When Power is ON For Easy Identification of Power Status
    • Manufacturer Ericson
    • Application For Panel Mounting
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Amperage
    Color
    Voltage Rating
    Standard
    Price
    1075-AR
    25232845
    Automatic Power-Up
    20A
    Black
    120V
    C/US UL listed To UL943 - 2003, Meets OSHA
    $42.88 / EA
    SKU
    25232845
    Additional Features
    Automatic Power-Up
    Amperage
    20A
    Color
    Black
    Voltage Rating
    120V
    Standard
    C/US UL listed To UL943 - 2003, Meets OSHA
    $42.88 / EA
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    1075-MR
    25100055
    Manual Power-Up
    20A
    Black
    120V
    C/US UL listed To UL943 - 2003, Meets OSHA
    $41.39 / EA
    SKU
    25100055
    Additional Features
    Manual Power-Up
    Amperage
    20A
    Color
    Black
    Voltage Rating
    120V
    Standard
    C/US UL listed To UL943 - 2003, Meets OSHA
    $41.39 / EA
    Call to Order - This product is available from Graybar but cannot be ordered online. Please contact your local branch or our Customer Service Team at 1-855-347-2839.
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock