Ortronics (Legrand) OR-PJ6A-44 Clarity® Cat 6a Panel Jack - Rear Load, Yellow | Graybar Store
     
Ortronics (Legrand) - Clarity® Cat 6a Panel Jack - Rear Load, Yellow - OR-PJ6A-44
+ / - Hover over image to Zoom
Other Views

    Clarity® Cat 6a Panel Jack - Rear Load, Yellow

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PJ6A-44
    SKU: 25405311
    $15.31
    Checking Pricing
         
    Color:Yellow
    No. of Ports:1
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PJ6A-44
    • Color Yellow
    • Category Cat 6A
    • Termination Style IDC
    • No. of Ports 1
    • UNSPSC 39121444
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/T568B
    • SKU Spec Sheet
      OR-PJ6A-44 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This Clarity® Cat 6a panel jack features a rear load latch design to security mount the jack into the patch panel. Also allows high density panel applications with easy to follow universal wiring label that supports T568A/B wiring schemes. Yellow