Hoffman (nVent) Panel, NEMA 4/12/13/3R/4X Enclosure | Graybar Store
     
Hoffman (nVent) - Panel, NEMA 4/12/13/3R/4X Enclosure
+ / - Hover over image to Zoom
Other Views

    Panel, NEMA 4/12/13/3R/4X Enclosure

    Manufacturer: Hoffman (nVent)
         

    Panels are used for mounting NEMA 4/12/13/3R/4X enclosures

    • Manufacturer Hoffman (nVent)
    • Type Panel
    • Materials Steel
    • NEMA Ratings NEMA 3R/4/4X/12/13
    • For Use With Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Width (Inches)
    Depth
    Price
    878RR
    25378881
    27 in.
    White
    27
    0.75 in.
    Call for Pricing
    SKU
    25378881
    Height (Inches)
    27 in.
    Color
    White
    Width (Inches)
    27
    Depth
    0.75 in.
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    J3101
    25782494
    45 in.
    White
    21
    0.75 in.
    Call for Pricing
    SKU
    25782494
    Height (Inches)
    45 in.
    Color
    White
    Width (Inches)
    21
    Depth
    0.75 in.
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    305RN
    25250336
    56 in.
    White
    44
    0.88 in.
    $21.81 / EA
    SKU
    25250336
    Height (Inches)
    56 in.
    Color
    White
    Width (Inches)
    44
    Depth
    0.88 in.
    $21.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    J4096
    25783457
    13 in.
    White
    13
    0.75 in.
    Call for Pricing
    SKU
    25783457
    Height (Inches)
    13 in.
    Color
    White
    Width (Inches)
    13
    Depth
    0.75 in.
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    879RR
    25378882
    33 in.
    White
    33
    0.75 in.
    Call for Pricing
    SKU
    25378882
    Height (Inches)
    33 in.
    Color
    White
    Width (Inches)
    33
    Depth
    0.75 in.
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    300RN
    25250334
    56 in.
    White
    44
    0.88 in.
    Call for Pricing
    SKU
    25250334
    Height (Inches)
    56 in.
    Color
    White
    Width (Inches)
    44
    Depth
    0.88 in.
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock