Panduit PEB2 NetManager™ Bracket, Extender, 2 RU | Graybar Store
Panduit - NetManager™ Bracket, Extender, 2 RU - PEB2
+ / - Hover over image to Zoom
Other Views

    NetManager™ Bracket, Extender, 2 RU

    Manufacturer: Panduit
    Manufacturer #: PEB2
    SKU: 99542239
    $31.80
    Checking Pricing
         
    Height (Inches):3.47 in.
    Color:Black
    Rack Units:2
    Length:2.6
    Width (Inches):2.6 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PEB2
    • Color Black
    • Application Patch Cords; Patch Panels
    • Mounting Style Horizontal Mount
    • Type Extender
    • Rack Units 2
    • UNSPSC 39121300
    • Brand NetManager
    • Height (Inches) 3.47 in.
    • Length 2.6
    • Materials Steel
    • Width (Inches) 2.6 in.
    • Material Steel
    • For Use With NetManager Horizontal Cable Managers
    • Includes Hinged Front Cover; Mounting Hardware; Rear Cover; Snap-on Cover
    • SKU Spec Sheet
      PEB2 Specification Sheet
      PEB2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NetManager® Panel Extender Bracket, Black, Steel, Horizontal, Category 5e Fiber Cables; Category 6 Fiber Cables, Rack Units: 2