Square D (Schneider Electric) NF418L1 Panel Board Interior NF | Graybar Store
Square D (Schneider Electric) - Panel Board Interior NF - NF418L1
+ / - Hover over image to Zoom
Other Views

    Panel Board Interior NF

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NF418L1
    SKU: 95042602
    $2,019.27
    Checking Pricing
         
    No. of Circuits:18
    Amps:125A
    Voltage (Volts):480 3P 3W
    Bussing Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NF418L1
    • Voltage (Volts) 480 3P 3W
    • UNSPSC 39121112
    • Amps 125A
    • Bussing Material Aluminum
    Product Overview:
    125A panelboard interior with aluminum bussing for 18 circuits