Hoffman (nVent) A84PM78 Hoffman® Panel, Steel, Large Multi-Door Enclosure, 72 x 72 in. | Graybar Store
     
Hoffman (nVent) - Hoffman® Panel, Steel, Large Multi-Door Enclosure, 72 x 72 in. - A84PM78
+ / - Hover over image to Zoom
Other Views

    Hoffman® Panel, Steel, Large Multi-Door Enclosure, 72 x 72 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A84PM78
    SKU: 96010647
    $814.40
    Checking Pricing
         
    Color:White
    Product Includes:Mounting Hardware
    Height:72 in.
    Width:72 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A84PM78
    • Color White
    • Type Panels
    • UNSPSC 39121103
    • Height 72 in.
    • Materials Steel
    • Product Includes Mounting Hardware
    • Width 72 in.
    • For Use With A27, A28, A28S4, A34 Multi-Door Enclosures
    • SKU Spec Sheet
      A84PM78 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® A84PM Panel, Steel, Height (Inches): 72 in, Width (Inches): 72 in, White