Pentair Hoffman A8P6AL Panel, Aluminum, Junction Box/Enclosure, 6.75 x 4.88 in. | Graybar Store
     
Pentair Hoffman - Panel, Aluminum, Junction Box/Enclosure, 6.75 x 4.88 in. - A8P6AL
+ / - Hover over image to Zoom
Other Views

    Panel, Aluminum, Junction Box/Enclosure, 6.75 x 4.88 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A8P6AL
    SKU: 88132218
    $17.19
    Checking Pricing
         
    Color:White
    Height (Inches):6.75 in.
    Width (Inches):4.88 in.
    Use With:Junction Boxes
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A8P6AL
    • Color White
    • Type Panels
    • UNSPSC 39121103
    • Height (Inches) 6.75 in.
    • NEMA Ratings NEMA 3R/4/4X/12/13
    Product Overview:
    Hoffman® Panel, Aluminum, Height (Inches): 6.75 in, Width (Inches): 4.88 in, White