Hoffman (nVent) A8P8AL Panel, Aluminum, Junction Box/Enclosure, 6.75 x 6.88 in. | Graybar Store
     
Hoffman (nVent) - Panel, Aluminum, Junction Box/Enclosure, 6.75 x 6.88 in. - A8P8AL
+ / - Hover over image to Zoom
Other Views

    Panel, Aluminum, Junction Box/Enclosure, 6.75 x 6.88 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: A8P8AL
    SKU: 25373169
    $26.42
    Checking Pricing
         
    Color:White
    Height:6.75 in.
    Width:6.88 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # A8P8AL
    • Color White
    • Type Panels
    • UNSPSC 39121103
    • Height 6.75 in.
    • Materials Aluminum
    • NEMA Ratings NEMA 3R/4/4X/12/13
    • Width 6.88 in.
    • For Use With Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    • SKU Spec Sheet
      A8P8AL Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Panel, Steel, Height (Inches): 6.75 in, Width (Inches): 6.88 in, White