Panduit T70CIW8 Pan-Way® T-70 Non-Metallic Multi-Channel Surface Raceway Cover, Off-White, 8 ft. | Graybar Store
     
Panduit - Pan-Way® T-70 Non-Metallic Multi-Channel Surface Raceway Cover, Off-White, 8 ft. - T70CIW8
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-70 Non-Metallic Multi-Channel Surface Raceway Cover, Off-White, 8 ft.

    Manufacturer: Panduit
    Manufacturer #: T70CIW8
    SKU: 98306497
    $20.56
    Checking Pricing
         
    Dimensions (Inches):2.76 W
    Color / Finish:Off White
    Length:8 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70CIW8
    • UNSPSC 39131709
    • Color / Finish Off White
    • Dimensions (Inches) 2.76 W
    • Length 8 ft.
    • Materials Non-Metallic
    • Series T-70
    • SKU Spec Sheet
      T70CIW8 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pan-Way® T-70 series off white non-metallic multi-channel surface raceway cover. Raceway cover is 8 ft. L x 2.76 in. W.
    Non-Metallic raceway cover, material of construction PVC.