Panduit T70BIW8 Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, Off-White, 8 Ft. | Graybar Store
     
Panduit - Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, Off-White, 8 Ft. - T70BIW8
+ / - Hover over image to Zoom
Other Views

    Pan-Way® T-70 Non-Metallic Multi-Channel 2-Piece Surface Raceway Base, Off-White, 8 Ft.

    Manufacturer: Panduit
    Manufacturer #: T70BIW8
    SKU: 98306495
    $36.32
    Checking Pricing
         
    Dimensions (Inches):4.07 W x 1.77 H
    Color / Finish:Off White
    Length:8 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70BIW8
    • UNSPSC 39131709
    • Color / Finish Off White
    • Dimensions (Inches) 4.07 W x 1.77 H
    • Length 8 ft.
    • Materials Non-Metallic
    • Series T-70
    • SKU Spec Sheet
      T70BIW8 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pan-Way® T-70 series off white non-metallic multi-channel 2-piece surface raceway base. Raceway base is 8 ft. L x 4.07 W x 1.77 in. H.
    T-70 raceway base in 8 and 10 inch lengths. Supplied with pre-punched mounting holes.