Panduit LDPH3EI6-A Pan-Way® LDPH3 Non-Metallic Tamper Resistant 2-Piece Latching Surface Raceway With Adhesive Backing, 6 Ft., Ivory | Graybar Store
     
Panduit - Pan-Way® LDPH3 Non-Metallic Tamper Resistant 2-Piece Latching Surface Raceway With Adhesive Backing, 6 Ft., Ivory - LDPH3EI6-A
+ / - Hover over image to Zoom
Other Views

    Pan-Way® LDPH3 Non-Metallic Tamper Resistant 2-Piece Latching Surface Raceway With Adhesive Backing, 6 Ft., Ivory

    Manufacturer: Panduit
    Manufacturer #: LDPH3EI6-A
    SKU: 25027045
    $2.50
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Electric Ivory
    Length:6 ft.
    Dimensions:.75 in. W x .41 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LDPH3EI6-A
    • Dimensions .75 in. W x .41 in. H
    • UNSPSC 39131709
    • Color / Finish Electric Ivory
    • Length 6 ft.
    Product Overview:
    Pan-Way® LDPH3 series Electric ivory hinged 2 piece power rated 2 piece surface raceway with adhesive backing. Raceway is 6 ft L x .75 in W x .41 in. H