Panduit Pan-Ty® Nylon 6.6 Light-Heavy Clamp Ties | Graybar Store
     
Panduit - Pan-Ty® Nylon 6.6 Light-Heavy Clamp Ties
+ / - Hover over image to Zoom
Other Views

    Pan-Ty® Nylon 6.6 Light-Heavy Clamp Ties

    Manufacturer: Panduit
         

    Panduit Pan-Ty® clamp ties are used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling.

    • For Indoor Use
    • Design Allows For Bundling Before or After Screwing Clamp in Place
    • One-Piece Construction For Consistent Performance and Reliability
    • Curved Tip is Easy to Pick-Up From Surfaces and Allows Faster Initial Threading to Speed Installation
    • Manufacturer Panduit
    • Materials Nylon
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Packaging
    Length
    Bundle Diameter (Inches)
    Tensile Strength (Pound)
    Hole Size
    Duty Rating
    Price
    PLC4H-S25-TL0
    92132424
    UV Black
    250
    15.1 in.
    4.00
    $259.38250 Ea / Package
    SKU
    92132424
    Color
    UV Black
    Packaging
    250
    Length
    15.1 in.
    Bundle Diameter (Inches)
    4.00
    Tensile Strength (Pound)
    Hole Size
    Duty Rating
    $259.38250 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PLC4H-S25-L
    88199502
    Natural
    50
    15.1 in.
    4.00
    $49.6350 Ea / Package
    SKU
    88199502
    Color
    Natural
    Packaging
    50
    Length
    15.1 in.
    Bundle Diameter (Inches)
    4.00
    Tensile Strength (Pound)
    Hole Size
    Duty Rating
    $49.6350 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PLC2H-S25-L
    95015021
    Natural
    50
    9 in.
    2.00
    $42.3050 Ea / Package
    SKU
    95015021
    Color
    Natural
    Packaging
    50
    Length
    9 in.
    Bundle Diameter (Inches)
    2.00
    Tensile Strength (Pound)
    Hole Size
    Duty Rating
    $42.3050 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PLC4H-S25-L0
    88199503
    Black
    50 per Pack
    15.1 in.
    4
    120
    0.26 in.
    Light-Heavy
    $69.1050 Ea / Package
    SKU
    88199503
    Color
    Black
    Packaging
    50 per Pack
    Length
    15.1 in.
    Bundle Diameter (Inches)
    4
    Tensile Strength (Pound)
    120
    Hole Size
    0.26 in.
    Duty Rating
    Light-Heavy
    $69.1050 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock