Graybar Vendor PALOMINO XLP-CUT REEL Quadruplex Service Drop Utility Cable, Crosslinked Polyethylene Insulation, Cut Reel, Palomino, 2 AWG | Graybar Store
     
Graybar Vendor - Quadruplex Service Drop Utility Cable, Crosslinked Polyethylene Insulation, Cut Reel, Palomino, 2 AWG - PALOMINO XLP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Quadruplex Service Drop Utility Cable, Crosslinked Polyethylene Insulation, Cut Reel, Palomino, 2 AWG

    Manufacturer: Graybar Vendor
    Manufacturer #: PALOMINO XLP-CUT REEL
    SKU: 25253075
    $1.09
    Checking Pricing
         
    Code Name:Palomino
    Conductor Material:Aluminum
    Neutral:2 AWG
    Phase Conductor Size:2 AWG
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PALOMINO XLP-CUT REEL
    • Application 3-Phase Power
    • Type Quadruplex Service Drop
    • UNSPSC 26121600
    • Code Name Palomino
    • Conductor Material Aluminum
    • Insulation Material Crosslinked Polyethylene
    • Length Cut Reel
    • Neutral 2 AWG
    • Phase Conductor Size 2 AWG
    • Voltage 600
    • ECCN EAR99
    Product Overview:
    Palomino quadruplex service drop utility cable has 2 AWG phase conductor and 2 bare neutral messenger. Cable has crosslinked polyethylene insulation and is rated up to 135A.
    Quadruplex Service Drop Utility Cable
    • Aluminum Conductor
    • Crosslinked Polyethylene Insulation
    • 600V
    • 75°