B-Line (Eaton) B22SH-240GRN B22SH Steel Channel With Elongated Holes, Green, 20 ft. | Graybar Store
     
B-Line (Eaton) - B22SH Steel Channel With Elongated Holes, Green, 20 ft. - B22SH-240GRN
+ / - Hover over image to Zoom
Other Views

    B22SH Steel Channel With Elongated Holes, Green, 20 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B22SH-240GRN
    SKU: 88035491
    $67.11
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Channel Gauge:12
    Length:20 ft.
    Additional Features:2 In Center Spacing
    Color / Finish:DURA GREEN
    Slot Size:1-1/8 In L. X 9/16 In W.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B22SH-240GRN
    • UNSPSC 30101804
    • Additional Features 2 In Center Spacing
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Gauge 12
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish DURA GREEN
    • Gauge 12
    • Length 20 ft.
    • Width 1-5/8 in.
    • Channel Openings 9/16 x 1-1/8 in. Elongated Holes
    • SKU Spec Sheet
      B22SH-240GRN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 In L. X 9/16 In W.
    Product Overview:
    B22SH Series green 12 ga. steel 1-5/8 x 1-5/8 in. channel with 9/16 x 1-1/8 in. elongated holes on 2 in. centers, length 20 ft.
    Bolted framing (strut system) provides strength and stability to various support system applications.