Pentair Hoffman ASE36X36X12NK Junction Box, Steel, NEMA 1, Screw Mount Cover, 36x36x12 | Graybar Store
     
Pentair Hoffman - Junction Box, Steel, NEMA 1, Screw Mount Cover, 36x36x12 - ASE36X36X12NK
+ / - Hover over image to Zoom
Other Views

    Junction Box, Steel, NEMA 1, Screw Mount Cover, 36x36x12

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASE36X36X12NK
    SKU: 88132513
    $428.08
    Checking Pricing
         
    Dimensions HxWxD (Inches):36 x 36 x 12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASE36X36X12NK
    • Cover Mounting Screw
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings 1
    • With Knockouts No
    • Dimensions HxWxD (Inches) 36 x 36 x 12
    • SAP Material Type ZSTD
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 Steel painted 36 x 36 x 12 in. junction box with screw cover.
    • Provision for grounding
    • 8 cover screws
    • Mounting holes on back of box
    • Flat, removable covers fastened with plated steel screws