Valcom V-2994-W Page Port Pre-Amp/Expander | Graybar Store
Valcom - Page Port Pre-Amp/Expander - V-2994-W
+ / - Hover over image to Zoom
Other Views

    Page Port Pre-Amp/Expander

    Manufacturer: Valcom
    Manufacturer #: V-2994-W
    SKU: 25063100
    $45.65
    Checking Pricing
         
    Dimensions:4.5 L x 2.5 H in
    Additional Features:Master Volume Control; Pre-Amplifies Low Level Audio to Remote Sites
    No. of Gangs:1-Gang
    Input Voltage:-24 V DC
    Length:4.5 in.
    Amps:45mA
    Voltage (Volts):-24
    Height:2.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2994-W
    • Dimensions 4.5 L x 2.5 H in
    • Voltage (Volts) -24
    • UNSPSC 52161600
    • Additional Features Master Volume Control; Pre-Amplifies Low Level Audio to Remote Sites
    • Amps 45mA
    • Height 2.5 in.
    • Input Voltage -24 V DC
    • Length 4.5 in.
    • No. of Gangs 1-Gang
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    V-2994-W