Greenlee PA4923 Ultimate Tool Bag | Graybar Store
     
Greenlee - Ultimate Tool Bag - PA4923
+ / - Hover over image to Zoom
Other Views

    Ultimate Tool Bag

    Manufacturer: Greenlee
    Manufacturer #: PA4923
    SKU: 25055078
    $95.08
    Checking Pricing
         
    Depth:6 in.
    Height:11 in.
    Width:8-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA4923
    • Type Ultimate
    • UNSPSC 24111507
    • Depth 6 in.
    • Height 11 in.
    • Width 8-1/2 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Ultimate Tool Bag (Empty)
    Probe pick for pulling wire, slicing, stripping cable and cleaning debris off terminal panels. Small and lightweight - pen-sized with clip for carrying in pocket.