Greenlee PA2699 CrimpAll Crimper, Coaxial Connectors Belden | Graybar Store
     
Greenlee - CrimpAll Crimper, Coaxial Connectors Belden - PA2699
+ / - Hover over image to Zoom
Other Views

    CrimpAll Crimper, Coaxial Connectors Belden

    Manufacturer: Greenlee
    Manufacturer #: PA2699
    SKU: 25676625
    $39.90
    Checking Pricing
         
    Capacity:0.178, 0.255, 0.278, 0.068 and 0.041 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA2699
    • Application For Coaxial Connectors Belden 1855A, 1865A, 1505A, 1505F, 1694A, 1694F and 179DT
    • Type Interchangeable, 1300/8000 HDTV Universal
    • UNSPSC 43223334
    • Brand CrimpALL
    • Capacity 0.178, 0.255, 0.278, 0.068 and 0.041 in.
    • Connection Type HDYV BNC/TNC True 75-ohm
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Kings, ADC, B&L, Trompeter, Amphenol, Switcraft
    Cable Type : Belden 1855A, 1865A, 1505A, 1505F, 1694A, 1694F, 179DTConnection : HDYV BNC/TNC True 75-ohmCrimp Size : 0.178 IN (4.500 MM), 0.255 IN (6.500 MM), 0.278 IN (7.000 MM), 0.068 IN (1.700 MM), 0.041IN (1.000 MM) HEXSub Brand : CrimpALLType : Interchangeable, 1300/8000 HDTV Universal