Lithonia Lighting PA25D U Hanger, HID, High Pressure Sodium, Incandescent, Metal Halide, Acrylic, Glass, Polycarbonate (Lens) | Graybar Store
     
Lithonia Lighting - Hanger, HID, High Pressure Sodium, Incandescent, Metal Halide, Acrylic, Glass, Polycarbonate (Lens) - PA25D U
+ / - Hover over image to Zoom
Other Views

    Hanger, HID, High Pressure Sodium, Incandescent, Metal Halide, Acrylic, Glass, Polycarbonate (Lens)

    Manufacturer: Lithonia Lighting
    Manufacturer #: PA25D U
    SKU: 96011289
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Black, Bronze, Clear, Green, Grey, Red, Silver, White, Yellow
    Mount Type:Pendant or Suspended Mount
    Use With:Education, Hospitality, Manufacturing, Offices and Banks, Religious, Retail, Sports and Recreation, Transportation, Warehouses
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # PA25D U
    • Color Black, Bronze, Clear, Green, Grey, Red, Silver, White, Yellow
    • UNSPSC 39111818
    • Lamp Type HID, High Pressure Sodium, Incandescent, Metal Halide
    • Materials Acrylic, Glass, Polycarbonate (Lens)
    • Mount Type Pendant or Suspended Mount
    • Use With Education, Hospitality, Manufacturing, Offices and Banks, Religious, Retail, Sports and Recreation, Transportation, Warehouses
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Premium Enclosed Acrylic Optical