Greenlee PA1873 Heat Gun, 250-1100°F | Graybar Store
     
Greenlee - Heat Gun, 250-1100°F - PA1873
+ / - Hover over image to Zoom
Other Views

    Heat Gun, 250-1100°F

    Manufacturer: Greenlee
    Manufacturer #: PA1873
    SKU: 25422540
    $82.05
    Checking Pricing
         
    Frequency Rating:60 HZ
    Range:250 to 1100 deg. F
    Standard:UL Listed
    Watts:1200W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1873
    • UNSPSC 27112717
    • Amperes 7.5A
    • Range 250 to 1100 deg. F
    • Volts 120V
    • Watts 1200W
    • Frequency Rating 60 HZ
    • Standard UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Heat gun
    Heat Gun. Electronic variable heat control ranging from 250-1100? F (120-590? C). Two speeds: high & low. Double insulation safeguards injury from possible electrical failure inside gun. Comfortable, lightweight design reduces operator fatigue.