Greenlee PA1820 Cable Slitter Replacement Blade | Graybar Store
     
Greenlee - Cable Slitter Replacement Blade - PA1820
+ / - Hover over image to Zoom
Other Views

    Cable Slitter Replacement Blade

    Manufacturer: Greenlee
    Manufacturer #: PA1820
    SKU: 88196853
    $97.75
    Checking Pricing
         
    Capacity:0.180 to 1 in. dia. Round Cables
    Length:5.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1820
    • Application Perfect For Armored Cable
    • Type AM 25
    • UNSPSC 27111500
    • Capacity 0.180 to 1 in. dia. Round Cables
    • Length 5.3 in.
    • Materials Stainless Steel Blade
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Cable Slitter - AM 25
    PA2109 Replacement blade