Allied Moulded Products PA164 Enclosure Back Panel, Aluminum, 16 x 14 in. | Graybar Store
     
Allied Moulded Products - Enclosure Back Panel, Aluminum, 16 x 14 in. - PA164
+ / - Hover over image to Zoom
Other Views

    Enclosure Back Panel, Aluminum, 16 x 14 in.

    Manufacturer: Allied Moulded Products
    Manufacturer #: PA164
    SKU: 99555800
    $45.09
    Checking Pricing
    Items sold in feet or each.
         
    Color:Aluminum and Silver
    Thickness (Inches):0.1 in.
    Product Includes:4 screws
    Height:14.75 in.
    Width:12.88 in.
    Material:Machined Sheet Metal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # PA164
    • Color Aluminum and Silver
    • Application Enclosure back panel accessorie for mounting electrical/electronic devices securely down inside
    • Mounting Style Screw Mount
    • Type Enclosure back panel kit
    • UNSPSC 39121302
    • Height 14.75 in.
    • Product Includes 4 screws
    • Thickness (Inches) 0.1 in.
    • Width 12.88 in.
    • Material Machined Sheet Metal
    • SKU Spec Sheet
      PA164 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type:Enclosure back panel kit Application:Enclosure back panel accessorie for Mounting: electrical/electronic devices securely down inside Material:Aluminum Size:14.75" x 12.88" x .10" Color:Silver - Aluminum Mounting:4 screws