Greenlee PA1511 Economy Cutter, Kevlar®, 7-3/4 in. L | Graybar Store
     
Greenlee - Economy Cutter, Kevlar®, 7-3/4 in. L - PA1511
+ / - Hover over image to Zoom
Other Views

    Economy Cutter, Kevlar®, 7-3/4 in. L

    Manufacturer: Greenlee
    Manufacturer #: PA1511
    SKU: 25087495
    $38.03
    Checking Pricing
         
    Length:7-3/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1511
    • Application For Protective Kevlar Strands In Fiber Optic Cable
    • Type Economy
    • UNSPSC 27111500
    • Handle Color Green
    • Length 7-3/4 in. L
    • Handle Type Comfort Grip
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Economy Kevlar® cutter cuts protective Kevlar® strands in fiber optic cable. Cutter has hard-chromed serrated edges that easily cut through Kevlar. Cutter has comfortable handles with large finger openings.