Greenlee PA1178 Splicer, 26 to 19 AWG Copper | Graybar Store
     
Greenlee - Splicer, 26 to 19 AWG Copper - PA1178
+ / - Hover over image to Zoom
Other Views

    Splicer, 26 to 19 AWG Copper

    Manufacturer: Greenlee
    Manufacturer #: PA1178
    SKU: 25366749
    $21.28
    Checking Pricing
         
    Capacity:26 to 19 AWG UR, 26 to 22 AWG UY, 26 to 19 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1178
    • Application For AWG 19-26 Copper
    • Type Telecom Splice
    • UNSPSC 43223313
    • Capacity 26 to 19 AWG UR, 26 to 22 AWG UY, 26 to 19 AWG
    • Handle Type Non-Slip
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Side cutter for AWG 19-26 copper. Non-slip grips for precision control. Crimp capacity UR: AWG 19-26. UY: AWG 22-26. UG: AWG 19-26. .