Greenlee PA1161 Adjustable Wire Stripper and Cutter, 30 to 10 AWG | Graybar Store
     
Greenlee - Adjustable Wire Stripper and Cutter, 30 to 10 AWG - PA1161
+ / - Hover over image to Zoom
Other Views

    Adjustable Wire Stripper and Cutter, 30 to 10 AWG

    Manufacturer: Greenlee
    Manufacturer #: PA1161
    SKU: 25275511
    $13.27
    Checking Pricing
         
    Capacity:30 to 10 AWG
    Length:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # PA1161
    • Application For Multiple Cables
    • Type Adjustable
    • UNSPSC 27111511
    • Capacity 30 to 10 AWG
    • Length 5 in.
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Adjustable blades from 30-10 AWG (.05-6 mm2). Economical tool for multiple cables.