Intermatic PA114 PLASTIC POOL/SPA LIGHT JUNC BOX MNT BASE | Graybar Store
     
Intermatic - PLASTIC POOL/SPA LIGHT JUNC BOX MNT BASE - PA114
+ / - Hover over image to Zoom
Other Views

    PLASTIC POOL/SPA LIGHT JUNC BOX MNT BASE

    Manufacturer: Intermatic
    Manufacturer #: PA114
    SKU: 25063723
    $7.30
    Checking Pricing
         
    Color:Silver
    Material:Plastic
    Use With:Junction Boxes
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # PA114
    • Color Silver
    • Application Pool/Spa
    • Type Pool/Spa Light
    • UNSPSC 39121304
    • Material Plastic
    • Use With Junction Boxes
    • SKU Spec Sheet
      PA114 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Wall/Post Mounting Bracket for PJB2175 and PJB4175
    Wall/Post Mounting Bracket for PJB2175 and PJB4175