Powerline Hardware P8225-S Suspension Insulator, Silicone, 17 in L | Graybar Store
     
Powerline Hardware - Suspension Insulator, Silicone, 17 in L - P8225-S
+ / - Hover over image to Zoom
Other Views

    Suspension Insulator, Silicone, 17 in L

    Manufacturer: Powerline Hardware
    Manufacturer #: P8225-S
    SKU: 25640112
    $17.02
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:17 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Powerline Hardware
    • Manufacturer # P8225-S
    • Type Suspension Insulator
    • Length 17 in.
    • Material of Construction Silicone
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Silicone Suspension Insulator