Progress Lighting P821-FB Downlight Housing, Incandescent, Non-IC, 6 in. Housing, 12-3/8 in. L, 1 Lamp | Graybar Store
     
Progress Lighting - Downlight Housing, Incandescent, Non-IC, 6 in. Housing, 12-3/8 in. L, 1 Lamp - P821-FB
+ / - Hover over image to Zoom
Other Views

    Downlight Housing, Incandescent, Non-IC, 6 in. Housing, 12-3/8 in. L, 1 Lamp

    Manufacturer: Progress Lighting
    Manufacturer #: P821-FB
    SKU: 99690928
    $124.09
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):12-3/8
    Additional Features:RT8 2000 Lumens, 120/277V Universal Input 3500K CFL Replacement
    No. of Lamps:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P821-FB
    • UNSPSC 39111515
    • Additional Features RT8 2000 Lumens, 120/277V Universal Input 3500K CFL Replacement
    • Fixture Type 6 in. Housing
    • Lamp Type Incandescent
    • No. of Lamps 1
    • Nom. Length (Inches) 12-3/8
    • Insulation Rating Non-IC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    6 Incandescent Firebox Non-IC Housing
    RT8 2000 Lumens, 120/277V Universal Input 3500K CFL Replacement