Panduit P812M24SM Stronghold™ Beam Clamp, 1/2 in. Rigid/IMC Conduit, 1/8 to 1/4 in., 1/2 to 3/4 in. Snap Closed Clip, Side Mount | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Stronghold™ Beam Clamp, 1/2 in. Rigid/IMC Conduit, 1/8 to 1/4 in., 1/2 to 3/4 in. Snap Closed Clip, Side Mount - P812M24SM
+ / - Hover over image to Zoom
Other Views

    Stronghold™ Beam Clamp, 1/2 in. Rigid/IMC Conduit, 1/8 to 1/4 in., 1/2 to 3/4 in. Snap Closed Clip, Side Mount

    Manufacturer: Panduit
    Manufacturer #: P812M24SM
    SKU: 25627809
    $1.33
    Checking Pricing
         
    Color:Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P812M24SM
    • Color Metallic
    • Application Attach Conduit to Beam - Bottom Mount
    • Type Assembly
    Product Overview:
    Stronghold™ Snap-Close Beam Clamp, Metallic, Rigid/IMC/EMT Conduit, Side Mount, 1/8 to 1/4 in., 1/2 to 3/4 in.