Wiremold (Legrand) P8105-4DP AC8105 PLATE FOR 4 DUPLEX DEVICES | Graybar Store
     
Wiremold (Legrand) - AC8105 PLATE FOR 4 DUPLEX DEVICES - P8105-4DP
+ / - Hover over image to Zoom
Other Views

    AC8105 PLATE FOR 4 DUPLEX DEVICES

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: P8105-4DP
    SKU: 97121463
    $20.54
    Checking Pricing
         
    Color:Grey
    Mounting Type:Screw-On
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # P8105-4DP
    • Color Grey
    • Application Commercial, Office
    • UNSPSC 39121307
    • Materials Die-Cast Zinc
    • Mounting Type Screw-On
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Four (4) duplex KOs. One plate supplied with AC8105 Box. NOTE: AC8850 is a single-service box. Power plates cannot be used in conjunction with communication plates.