Werner P7406 Platform Ladder, Fiberglass, 6 ft., 375 lb. Rating | Graybar Store
     
Werner - Platform Ladder, Fiberglass, 6 ft., 375 lb. Rating - P7406
+ / - Hover over image to Zoom
Other Views

    Platform Ladder, Fiberglass, 6 ft., 375 lb. Rating

    Manufacturer: Werner
    Manufacturer #: P7406
    SKU: 91021625
    $303.13
    Checking Pricing
         
    Height (Feet):6 ft.
    Load Rating (Pound):375 lb. Load Rating
    No. of Steps:6
    Spread (Inches):54-3/8 in.
    Width (Inches):30-1/2
    Standard:Type IAA Duty Rating
    Additional Features:Can Hook
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # P7406
    • Type Platform
    • UNSPSC 30191613
    • Additional Features Can Hook
    • Height (Feet) 6 ft.
    • Load Rating (Pound) 375 lb. Load Rating
    • Materials Fiberglass
    • Spread (Inches) 54-3/8 in.
    • Width (Inches) 30-1/2
    • No. of Steps 6
    • Standard Type IAA Duty Rating
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The P7406 Fiberglass 6 ft Platform Ladder has a rating of 375 pounds and maintains a full set of horizontals on the rear sections.
    The P7406 Fiberglass 6 ft Platform Ladder has a rating of 375 pounds and maintains a full set of horizontals on the rear sections. The large work platform provides a secure and comfortable work area while the EDGE® bracing system and external rails shields add to the durability of the product. The safety guard rail at the top of the ladder encourages proper ladder use. Fiberglass rails are non-conductive for working near electricity.