Progress Lighting P7280-60EB 4-F32T8 FL CHAS W/T | Graybar Store
     
Progress Lighting - 4-F32T8 FL CHAS W/T - P7280-60EB
+ / - Hover over image to Zoom
Other Views

    4-F32T8 FL CHAS W/T

    Manufacturer: Progress Lighting
    Manufacturer #: P7280-60EB
    SKU: 95075940
    $206.89
    Checking Pricing
         
    Ballast Type:120V HPF electronic
    Color:White
    No. of Lamps:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P7280-60EB
    • Color White
    • UNSPSC 39111501
    • Ballast Type 120V HPF electronic
    • Lamp Type F32T8
    Product Overview:
    Contoured, shallow white acrylic clouds diffuser suspended from white chassis. Lift and shift removal for easy relamping. 120V NPF electronic ballast. Four-light fixture takes F32T8 lamps.