Progress Lighting P7189-30STR SLIMLINE WRAP F32T8 | Graybar Store
     
Progress Lighting - SLIMLINE WRAP F32T8 - P7189-30STR
+ / - Hover over image to Zoom
Other Views

    SLIMLINE WRAP F32T8

    Manufacturer: Progress Lighting
    Manufacturer #: P7189-30STR
    SKU: 25057231
    $92.34
    Checking Pricing
         
    Ballast Type:120V NPF electronic
    Color:White
    No. of Lamps:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P7189-30STR
    • Color White
    • UNSPSC 39111501
    • Ballast Type 120V NPF electronic
    • Lamp Type F32T8
    Product Overview:
    Slim line wrap with white acrylic diffuser and white plastic end caps. 6-1/2 in. W x 50-5/8 in. L x 2-1/2 in. H