Progress Lighting P7186-30EB Hubbell,Wrap Around Light Fixture, Fluorescent, 120V, 48 in. L, 2 Lamp, Electronic | Graybar Store
     
Progress Lighting - Hubbell,Wrap Around Light Fixture, Fluorescent, 120V, 48 in. L, 2 Lamp, Electronic - P7186-30EB
+ / - Hover over image to Zoom
Other Views

    Hubbell,Wrap Around Light Fixture, Fluorescent, 120V, 48 in. L, 2 Lamp, Electronic

    Manufacturer: Progress Lighting
    Manufacturer #: P7186-30EB
    SKU: 95075953
    $81.60
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):48
    No. of Lamps:2
    Ballast Type:Electronic
    Additional Options:Prismatic Acrylic Wrap Around Lens
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Progress Lighting
    • Manufacturer # P7186-30EB
    • Additional Options Prismatic Acrylic Wrap Around Lens
    • UNSPSC 39111501
    • Ballast Type Electronic
    • Brand Hubbell
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 48
    • Voltage 120 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    P7186-30EB Fluorescent Wrap
    Clear extruded prismatic acrylic wrap around lens;Baked enamel White finish;Steel construction;Lift and shift removal of lens for relamping and servicing;Regressed reveal gives floating effect;Squared white metal end caps;Sockets metal backed;Easily removable cover for ballast access;Can be mounted individually, in a continuous run or ceiling mounted;Chassis covers a standard 4 hexagonal recessed outlet box;Bi-pin twist in base lamp holders;120V NPF electronic ballast;Pre-wired