Panduit P6M912 Stronghold™ Beam Clamp, 1/2 in. Rigid/IMC Conduit, 9/16 to 3/4 in., 3/8 in. Snap Closed Clip, Bottom Mount | Graybar Store
     
Panduit - Stronghold™ Beam Clamp, 1/2 in. Rigid/IMC Conduit, 9/16 to 3/4 in., 3/8 in. Snap Closed Clip, Bottom Mount - P6M912
+ / - Hover over image to Zoom
Other Views

    Stronghold™ Beam Clamp, 1/2 in. Rigid/IMC Conduit, 9/16 to 3/4 in., 3/8 in. Snap Closed Clip, Bottom Mount

    Manufacturer: Panduit
    Manufacturer #: P6M912
    SKU: 25627960
    $1.69
    Checking Pricing
         
    Color:Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P6M912
    • Color Metallic
    • Application Attach Conduit to Beam - Bottom Mount
    • Type Assembly
    • UNSPSC 31162905
    • Brand StrongHold
    • SKU Spec Sheet
      P6M912 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Stronghold™ Snap-Close Beam Clamp, Metallic, Rigid/IMC/EMT Conduit, 9/16 to 3/4 in., 1 in.